Motion
KT323723C3
Needle Roller Bearing - 32 mm Bore, 38 mm OD, 23 mm Width
Mi Item #08942912
MFR #KT323723C3
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 38 mm OD, 23 mm Width
Mi Item #08942912
MFR #KT323723C3

Mfr description
KT323723C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    23 mm
  • Weight
    62.83 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    24400 N
  • Long Description
    The KT323723C3 Needle Roller Bearing features a 32 mm bore diameter, 38 mm outside diameter, 23 mm overall width, and 62.83 lb weight, making it suitable for heavy-duty industrial equipment, mining machinery, and rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT323723C3
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    44800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)