Motion
KT323813C3
Needle Roller Bearing - 32 mm Bore, 39 mm OD, 13 mm Width
MI ITEM #08942913
MFR #KT323813C3
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 39 mm OD, 13 mm Width
MI ITEM #08942913
MFR #KT323813C3

Mfr description
KT323813C3 GENERAL USAGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    13 mm
  • Weight
    45.19 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    16800 N
  • Long Description
    The KT323813C3 Needle Roller Bearing features a 32 mm bore diameter, 39 mm outside diameter, 13 mm overall width, and 45.19 lb weight, making it ideal for industrial gear systems, automotive drivetrain components, and electric motors.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT323813C3
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    24400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)