Motion
KT323820C3
Needle Roller Bearing - 32 mm Bore, 38 mm OD, 20 mm Width
Mi Item #08942914
MFR #KT323820C3
Price$26.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 38 mm OD, 20 mm Width
Mi Item #08942914
MFR #KT323820C3

Mfr description
KT323820C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.21/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    20 mm
  • Weight
    69.45 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    24800 N
  • Long Description
    The KT323820C3 Needle Roller Bearing features a 32 mm bore diameter, 38 mm outside diameter, 20 mm overall width, and 69.45 lb weight, making it suitable for demanding industrial applications, construction machinery, and high-load rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT323820C3
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    40300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)