Motion
KT323920C3
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #08942916
MFR #KT323920C3
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #08942916
MFR #KT323920C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    20 mm
  • Weight
    81.57 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    25600 N
  • Long Description
    The KT323920C3 Needle Roller Bearing features a 32 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and 81.57 lb weight, making it suitable for large industrial gearboxes, construction systems, and rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT323920C3
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    37700 N

Overview

Mfr description
KT323920C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought