Motion
KT324525C3
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 25 mm Width
MI ITEM #08942918
MFR #KT324525C3
List Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 25 mm Width
MI ITEM #08942918
MFR #KT324525C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.52/each for your price

Overview

Mfr description
KT324525C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    45600 N
  • Static Load Capacity
    53000 N
  • Max Rpm
    16000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT324525C3
  • Weight
    186.29 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT324525C3 Needle Roller Bearing features a 32 mm bore diameter, 45 mm outside diameter, 25 mm overall width, and 186.29 lb weight, making it suitable for demanding power transmission systems, construction equipment, and industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text