Motion
KT324532C3
Needle Roller Bearing - 32 mm Bore, 40 mm OD, 32 mm Width
Mi Item #08942919
MFR #KT324532C3
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 40 mm OD, 32 mm Width
Mi Item #08942919
MFR #KT324532C3

Mfr description
KT324532C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.46/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    32 mm
  • Weight
    240.30 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    58500 N
  • Long Description
    The KT324532C3 Needle Roller Bearing features a 32 mm bore diameter, 40 mm outside diameter, 32 mm overall width, and 240.30 lb weight, making it ideal for large rotating assemblies, heavy-duty machinery, and mining applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT324532C3
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    73000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)