Motion
KT354218C3
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width
Mi Item #08942922
MFR #KT354218C3
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width
Mi Item #08942922
MFR #KT354218C3

Mfr description
KT354218C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Weight
    78.26 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    26000 N
  • Long Description
    The KT354218C3 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 18 mm overall width, and 78.26 lb weight, making it ideal for demanding gear systems, mining operations, and industrial power transmission.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354218C3
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    39500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)