Motion
KT354230C3
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08942923
MFR #KT354230C3
Your Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08942923
MFR #KT354230C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.61/each(List $30.60)

Overview

Mfr description
KT354230C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    40600 N
  • Static Load Capacity
    70300 N
  • Max Rpm
    14000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354230C3
  • Weight
    131.17 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT354230C3 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and 131.17 lb weight, making it suitable for heavy-duty industrial machinery, mining equipment, and high-load power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text