Motion
KT364216C3
Needle Roller Bearing - 36 mm Bore, 6 mm OD, 16 mm Width
Mi Item #08942924
MFR #KT364216C3
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 36 mm Bore, 6 mm OD, 16 mm Width
Mi Item #08942924
MFR #KT364216C3

Mfr description
KT364216C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Bore Diameter  
    36 mm
  • Outside Diameter  
    6 mm
  • Overall Width  
    16 mm
  • Weight
    60.63 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21900 N
  • Long Description
    The KT364216C3 Needle Roller Bearing features a 36 mm bore diameter, 6 mm outside diameter, 16 mm overall width, and 60.63 lb weight, making it suitable for specialized industrial applications requiring compact radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT364216C3
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    35700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)