Motion
KT367NC3
Needle Roller Bearing - 3 mm Bore, 44 mm OD, 7 mm Width
MI ITEM #08942925
MFR #KT367NC3
List Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3 mm Bore, 44 mm OD, 7 mm Width
MI ITEM #08942925
MFR #KT367NC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.59/each for your price

Overview

Mfr description
KT367NC3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    14800 N
  • Static Load Capacity
    990 N
  • Max Rpm
    140000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT367NC3
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT367NC3 Needle Roller Bearing features a 3 mm bore diameter, 44 mm outside diameter, and 7 mm overall width, making it ideal for precision equipment, compact mechanical systems, and light-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text