Motion
KT384417C3
Needle Roller Bearing - 38 mm Bore, 46 mm OD, 17 mm Width
Mi Item #08942926
MFR #KT384417C3
Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 38 mm Bore, 46 mm OD, 17 mm Width
Mi Item #08942926
MFR #KT384417C3

Mfr description
KT384417C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.37/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    46 mm
  • Overall Width  
    17 mm
  • Weight
    67.24 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    23800 N
  • Long Description
    The KT384417C3 Needle Roller Bearing features a 38 mm bore diameter, 46 mm outside diameter, 17 mm overall width, and 67.24 lb weight, making it suitable for industrial gear systems, construction machinery, and rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT384417C3
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    40400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)