Motion
KT404834C3
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 34 mm Width
MI ITEM #08942931
MFR #KT404834C3
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 34 mm Width
MI ITEM #08942931
MFR #KT404834C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    34 mm
  • Weight
    0.19 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    51100 N
  • Long Description
    The KT404834C3 Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, 34 mm overall width, and 0.19 lb weight, making it suitable for gear drives, industrial transmissions, and construction machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT404834C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    89600 N

Overview

Mfr description
KT404834C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought