Motion
KT405015C3
Needle Roller Bearing - 40 mm Bore, 58 mm OD, 15 mm Width
MI ITEM #08942932
MFR #KT405015C3
Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 58 mm OD, 15 mm Width
MI ITEM #08942932
MFR #KT405015C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    15 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    28200 N
  • Long Description
    The KT405015C3 Needle Roller Bearing features a 40 mm bore diameter, 58 mm outside diameter, 15 mm overall width, and 0.11 lb weight, making it ideal for industrial machinery, electric motors, and automotive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT405015C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    35900 N

Overview

Mfr description
KT405015C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought