Motion
KT405017C3
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 17 mm Width
Mi Item #08942933
MFR #KT405017C3
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 17 mm Width
Mi Item #08942933
MFR #KT405017C3

Mfr description
KT405017C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.98/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    17 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    30200 N
  • Long Description
    The KT405017C3 Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, 17 mm overall width, and 0.12 lb weight, making it suitable for compact gearboxes, rotating equipment, and light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT405017C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    39200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)