Motion
KT405450C3
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 50 mm Width
MI ITEM #08942935
MFR #KT405450C3
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 50 mm Width
MI ITEM #08942935
MFR #KT405450C3

Mfr description
KT405450C3 GENERAL USAGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    50 mm
  • Weight
    0.47 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    93600 N
  • Long Description
    The KT405450C3 Needle Roller Bearing features a 40 mm bore diameter, 54 mm outside diameter, 50 mm overall width, and 0.47 lb weight, making it ideal for mining equipment, industrial transmissions, and high-load machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT405450C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    134000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)