Motion
KT424717C3
Needle Roller Bearing - 42 mm Bore, 47 mm OD, 17 mm Width
MI ITEM #08942937
MFR #KT424717C3
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 47 mm OD, 17 mm Width
MI ITEM #08942937
MFR #KT424717C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.53/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    22500 N
  • Long Description
    The KT424717C3 Needle Roller Bearing features a 42 mm bore diameter, 47 mm outside diameter, 17 mm overall width, and 0.06 lb weight, making it ideal for compact industrial machinery and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT424717C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    44200 N

Overview

Mfr description
KT424717C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought