Motion
KT424816C3
Needle Roller Bearing - 42 mm Bore, 48 mm OD, 16 mm Width
Mi Item #08942938
MFR #KT424816C3
Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 48 mm OD, 16 mm Width
Mi Item #08942938
MFR #KT424816C3

Mfr description
KT424816C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.31/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    16 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    24000 N
  • Long Description
    The KT424816C3 Needle Roller Bearing features a 42 mm bore diameter, 48 mm outside diameter, 16 mm overall width, and 0.07 lb weight, making it suitable for rotating assemblies, gear drives, and electric motors.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT424816C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    42100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)