Motion
KT455325C3
Needle Roller Bearing - 45 mm Bore, 53 mm OD, 25 mm Width
MI ITEM #08942940
MFR #KT455325C3
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 53 mm OD, 25 mm Width
MI ITEM #08942940
MFR #KT455325C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.50/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    25 mm
  • Weight
    0.16 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    41500 N
  • Long Description
    The KT455325C3 Needle Roller Bearing features a 45 mm bore diameter, 53 mm outside diameter, 25 mm overall width, and 0.16 lb weight, making it suitable for heavy-duty compact systems and power transmission equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT455325C3
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    71100 N

Overview

Mfr description
KT455325C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought