Motion
KT455335C3
Needle Roller Bearing - 45 mm Bore, 53 mm OD, 35 mm Width
MI ITEM #08942942
MFR #KT455335C3
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 53 mm OD, 35 mm Width
MI ITEM #08942942
MFR #KT455335C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.45/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    35 mm
  • Weight
    0.22 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    53900 N
  • Long Description
    The KT455335C3 Needle Roller Bearing features a 45 mm bore diameter, 53 mm outside diameter, 35 mm overall width, and 0.22 lb weight, making it suitable for mining equipment and demanding industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT455335C3
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    99500 N

Overview

Mfr description
KT455335C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought