Motion
KT485420C3
Needle Roller Bearing - 48 mm Bore, 54 mm OD, 20 mm Width
MI ITEM #08942945
MFR #KT485420C3
List Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 48 mm Bore, 54 mm OD, 20 mm Width
MI ITEM #08942945
MFR #KT485420C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.00/each for your price

Overview

Mfr description
KT485420C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    30600 N
  • Static Load Capacity
    60400 N
  • Max Rpm
    10000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT485420C3
  • Weight
    0.10 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT485420C3 Needle Roller Bearing features a 48 mm bore diameter, 54 mm outside diameter, 20 mm overall width, and 0.10 lb weight, making it ideal for compact heavy-duty machinery and rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text