Motion
KT505835C3
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 35 mm Width
Mi Item #08942948
MFR #KT505835C3
Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 35 mm Width
Mi Item #08942948
MFR #KT505835C3

Mfr description
KT505835C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    35 mm
  • Weight
    0.25 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    58300 N
  • Long Description
    The KT505835C3 Needle Roller Bearing features a 50 mm bore diameter, 58 mm outside diameter, 35 mm overall width, and 0.25 lb weight, making it ideal for high-capacity gear drives and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT505835C3
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    114000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)