Motion
KT556020C3
Needle Roller Bearing - 55 mm Bore, 60 mm OD, 20 mm Width
Mi Item #08942949
MFR #KT556020C3
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 60 mm OD, 20 mm Width
Mi Item #08942949
MFR #KT556020C3

Mfr description
KT556020C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.30/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    20 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    28600 N
  • Long Description
    The KT556020C3 Needle Roller Bearing features a 55 mm bore diameter, 60 mm outside diameter, 20 mm overall width, and 0.09 lb weight, making it ideal for compact industrial drives and power transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT556020C3
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    66000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)