Motion
KT586320C3
Needle Roller Bearing - 58 mm Bore, 63 mm OD, 20 mm Width
Mi Item #08942953
MFR #KT586320C3
Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 58 mm Bore, 63 mm OD, 20 mm Width
Mi Item #08942953
MFR #KT586320C3

Mfr description
KT586320C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.14/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    29300 N
  • Long Description
    The KT586320C3 Needle Roller Bearing features a 58 mm bore diameter, 63 mm outside diameter, 20 mm overall width, and 0.10 lb weight, making it ideal for industrial machinery and rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT586320C3
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    69400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)