Motion
KT586420C3
Needle Roller Bearing - 58 mm Bore, 64 mm OD, 20 mm Width
MI ITEM #08942954
MFR #KT586420C3
List Price$48.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 58 mm Bore, 64 mm OD, 20 mm Width
MI ITEM #08942954
MFR #KT586420C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.58/each for your price

Overview

Mfr description
KT586420C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    33600 N
  • Static Load Capacity
    72500 N
  • Max Rpm
    8500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT586420C3
  • Weight
    0.12 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT586420C3 Needle Roller Bearing features a 58 mm bore diameter, 64 mm outside diameter, 20 mm overall width, and 0.12 lb weight, making it suitable for construction equipment and heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text