Motion
KT606820C3
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 20 mm Width
MI ITEM #08942956
MFR #KT606820C3
Your Price$43.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 20 mm Width
MI ITEM #08942956
MFR #KT606820C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.57/each(List $50.10)

Overview

Mfr description
KT606820C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    38900 N
  • Static Load Capacity
    71700 N
  • Max Rpm
    8500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT606820C3
  • Weight
    0.17 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT606820C3 Needle Roller Bearing features a 60 mm bore diameter, 68 mm outside diameter, 20 mm overall width, and 0.17 lb weight, making it ideal for gear systems and rotating machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text