Motion
KT606827C3
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 27 mm Width
Mi Item #08942957
MFR #KT606827C3
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 27 mm Width
Mi Item #08942957
MFR #KT606827C3

Mfr description
KT606827C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.46/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    27 mm
  • Weight
    0.22 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    52400 N
  • Long Description
    The KT606827C3 Needle Roller Bearing features a 60 mm bore diameter, 68 mm outside diameter, 27 mm overall width, and 0.22 lb weight, making it ideal for demanding power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT606827C3
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    105000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)