Motion
KT607236C3
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 36 mm Width
Mi Item #08942958
MFR #KT607236C3
Price$71.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 36 mm Width
Mi Item #08942958
MFR #KT607236C3

Mfr description
KT607236C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.38/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    36 mm
  • Weight
    0.45 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    86700 N
  • Long Description
    The KT607236C3 Needle Roller Bearing features a 60 mm bore diameter, 72 mm outside diameter, 36 mm overall width, and 0.45 lb weight, making it suitable for heavy-duty industrial machinery and construction equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT607236C3
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    152000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)