Motion
KT657320C3
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 20 mm Width
Mi Item #08942960
MFR #KT657320C3
Price$68.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 20 mm Width
Mi Item #08942960
MFR #KT657320C3

Mfr description
KT657320C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.39/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    20 mm
  • Weight
    0.18 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    41200 N
  • Long Description
    The KT657320C3 Needle Roller Bearing features a 65 mm bore diameter, 73 mm outside diameter, 20 mm overall width, and 0.18 lb weight, making it ideal for heavy-duty gear drives and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT657320C3
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    79600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)