Motion
KT657330C3
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 30 mm Width
Mi Item #08942961
MFR #KT657330C3
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 30 mm Width
Mi Item #08942961
MFR #KT657330C3

Mfr description
KT657330C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.26/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    30 mm
  • Weight
    0.27 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    59300 N
  • Long Description
    The KT657330C3 Needle Roller Bearing features a 65 mm bore diameter, 73 mm outside diameter, 30 mm overall width, and 0.27 lb weight, making it suitable for mining equipment and high-load machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT657330C3
  • Max Rpm
    7500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    127000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)