Motion
KT6910C3
Needle Roller Bearing - 6 mm Bore, 9 mm OD, 10 mm Width
Mi Item #08942963
MFR #KT6910C3
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 9 mm OD, 10 mm Width
Mi Item #08942963
MFR #KT6910C3

Mfr description
KT6910C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    3010 N
  • Long Description
    The KT6910C3 Needle Roller Bearing features a 6 mm bore diameter, 9 mm outside diameter, and 10 mm overall width, making it suitable for compact rotating assemblies and light-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT6910C3
  • Max Rpm
    75000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    2660 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)