Motion
KT698C3
Needle Roller Bearing - 6 mm Bore, 9 mm OD, 8 mm Width
MI ITEM #08942964
MFR #KT698C3
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 9 mm OD, 8 mm Width
MI ITEM #08942964
MFR #KT698C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.23/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    8 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Long Description
    The KT698C3 Needle Roller Bearing features a 6 mm bore diameter, 9 mm outside diameter, and 8 mm overall width, making it suitable for miniature gear drives and electric motors.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearings
  • Series
    KT

Overview

Mfr description
KT698C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought