Motion
KT698NC3
Needle Roller Bearing - 6 mm Bore, 98 mm OD, 8 mm Width
Mi Item #08942965
MFR #KT698NC3
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 98 mm OD, 8 mm Width
Mi Item #08942965
MFR #KT698NC3

Mfr description
KT698NC3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    98 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    2700 N
  • Long Description
    The KT698NC3 Needle Roller Bearing features a 6 mm bore diameter, 98 mm outside diameter, and 8 mm overall width, making it ideal for specialized industrial applications requiring unique dimensional configurations.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT698NC3
  • Max Rpm
    75000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    2320 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)