Motion
KT707820C3
Needle Roller Bearing - 70 mm Bore, 78 mm OD, 20 mm Width
Mi Item #08942966
MFR #KT707820C3
Price$82.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 78 mm OD, 20 mm Width
Mi Item #08942966
MFR #KT707820C3

Mfr description
KT707820C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.22/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    20 mm
  • Weight
    0.20 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    42500 N
  • Long Description
    The KT707820C3 Needle Roller Bearing features a 70 mm bore diameter, 78 mm outside diameter, 20 mm overall width, and 0.20 lb weight, making it suitable for industrial gear systems and heavy-duty rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT707820C3
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    84900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)