Motion
KT707830C3
Needle Roller Bearing - 70 mm Bore, 78 mm OD, 30 mm Width
MI ITEM #08942967
MFR #KT707830C3
Price$89.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 78 mm OD, 30 mm Width
MI ITEM #08942967
MFR #KT707830C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.92/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    30 mm
  • Weight
    2.91 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    61200 N
  • Long Description
    The KT707830C3 Needle Roller Bearing features a 70 mm bore diameter, 78 mm outside diameter, 30 mm overall width, and 2.91 lb weight, making it ideal for high-capacity power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT707830C3
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    136000 N

Overview

Mfr description
KT707830C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought