Motion
KT71010C3
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 10 mm Width
MI ITEM #08942968
MFR #KT71010C3
Your Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 10 mm OD, 10 mm Width
MI ITEM #08942968
MFR #KT71010C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.30/each(List $13.01)

Overview

Mfr description
KT71010C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    3340 N
  • Static Load Capacity
    3130 N
  • Max Rpm
    65000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT71010C3
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT71010C3 Needle Roller Bearing features a 7 mm bore diameter, 10 mm outside diameter, and 10 mm overall width, making it suitable for compact machinery and light industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text