Motion
KT758320C3
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 20 mm Width
MI ITEM #08942970
MFR #KT758320C3
Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 20 mm Width
MI ITEM #08942970
MFR #KT758320C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.43/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    83 mm
  • Overall Width  
    20 mm
  • Weight
    0.21 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    43800 N
  • Long Description
    The KT758320C3 Needle Roller Bearing features a 75 mm bore diameter, 83 mm outside diameter, 20 mm overall width, and 0.21 lb weight, making it suitable for heavy-duty gear systems and rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT758320C3
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    90200 N

Overview

Mfr description
KT758320C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought