Motion
KT758330C3
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 30 mm Width
MI ITEM #08942971
MFR #KT758330C3
List Price$108.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 30 mm Width
MI ITEM #08942971
MFR #KT758330C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.20/each for your price

Overview

Mfr description
KT758330C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    63100 N
  • Static Load Capacity
    144000 N
  • Max Rpm
    6500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT758330C3
  • Weight
    0.31 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT758330C3 Needle Roller Bearing features a 75 mm bore diameter, 83 mm outside diameter, 30 mm overall width, and 0.31 lb weight, making it suitable for demanding construction and mining equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text