Motion
KT808830C3
Needle Roller Bearing - 80 mm Bore, 88 mm OD, 30 mm Width
Mi Item #08942972
MFR #KT808830C3
Price$115.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 88 mm OD, 30 mm Width
Mi Item #08942972
MFR #KT808830C3

Mfr description
KT808830C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.72/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    88 mm
  • Overall Width  
    30 mm
  • Weight
    0.33 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    65000 N
  • Long Description
    The KT808830C3 Needle Roller Bearing features a 80 mm bore diameter, 88 mm outside diameter, 30 mm overall width, and 0.33 lb weight, making it ideal for high-load industrial machinery and rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT808830C3
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    153000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)