Motion
KT81211C3
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 11 mm Width
MI ITEM #08942975
MFR #KT81211C3
Price$14.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 11 mm Width
MI ITEM #08942975
MFR #KT81211C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.51/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    11 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    46300 N
  • Long Description
    The KT81211C3 Needle Roller Bearing features a 8 mm bore diameter, 12 mm outside diameter, 11 mm overall width, and 0.01 lb weight, making it suitable for small mechanical assemblies and light industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT81211C3
  • Max Rpm
    60000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    4170 N

Overview

Mfr description
KT81211C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought