Motion
KTV1215143EGB2

IKO INTERNATIONAL INC
KTV1215143EGB2

Needle Roller Bearing - 12 mm Bore, 15 mm OD, 14.3 mm Width
Mi Item #08942979
MFR #KTV1215143EGB2
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
KTV1215143EGB2

Needle Roller Bearing - 12 mm Bore, 15 mm OD, 14.3 mm Width
Mi Item #08942979
MFR #KTV1215143EGB2

Mfr description
KTV1215143EGB2 FOR ENGINE CONNECTING ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.77/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    14.3 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Long Description
    The KTV1215143EGB2 Needle Roller Bearing features a 12 mm bore diameter, 15 mm outside diameter, and 14.3 mm overall width, making it suitable for compact machinery and precision assemblies.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearings
  • Series
    KTV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)