Motion
KTW405238C3
Needle Roller Bearing - 40 mm Bore, 52 mm OD, 38 mm Width
MI ITEM #08942982
MFR #KTW405238C3
Price$67.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 52 mm OD, 38 mm Width
MI ITEM #08942982
MFR #KTW405238C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    38 mm
  • Weight
    0.35 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    65000 N
  • Long Description
    The KTW405238C3 Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 38 mm overall width, and 0.35 lb weight, making it suitable for heavy-duty gearboxes and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KTW405238C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KTW
  • Static Load Capacity
    93000 N

Overview

Mfr description
KTW405238C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought