Motion
LHS14
Mi Item #08942988
MFR #LHS14
Price$130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08942988
MFR #LHS14

Mfr description
LHS14 LHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.49/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    36 mm
  • Maximum Outside Diameter
    36 mm
  • Overall Height
    75 mm
  • Thread Size
    M14x2
  • Weight
    0.5 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    LHS
  • Thread Direction
    Right Hand
  • Thread Type
    M14
  • UPC_NO
    4549557036040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)