Motion
LHS5L
Mi Item #08942996
MFR #LHS5L
Price$64.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08942996
MFR #LHS5L

Mfr description
LHS5L LHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.89/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    17 mm
  • Maximum Outside Diameter
    17 mm
  • Overall Height
    35.5 mm
  • Thread Size
    M5x0.8
  • Weight
    0.05 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    LHS
  • Thread Direction
    Left Hand
  • Thread Type
    M5
  • UPC_NO
    4549557035937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)