Motion
LHS8L
Mi Item #08943001
MFR #LHS8L
Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08943001
MFR #LHS8L

Mfr description
LHS8L LHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.58/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Head Diameter
    24 mm
  • Maximum Outside Diameter
    24 mm
  • Overall Height
    48 mm
  • Thread Size
    M8x1.25
  • Weight
    0.13 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    LHS
  • Thread Direction
    Left Hand
  • Thread Type
    M8
  • UPC_NO
    4549557035999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)