Motion
LHSA14
Mi Item #08943002
MFR #LHSA14
Price$111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08943002
MFR #LHSA14

Mfr description
LHSA14 LHSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.53/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    38 mm
  • Maximum Outside Diameter
    38 mm
  • Overall Height
    76 mm
  • Thread Size
    M14x2
  • Weight
    0.57 lb

Details

  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    LHSA
  • Thread Direction
    Right Hand
  • Thread Type
    M14
  • UPC_NO
    4549557036293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)