Motion
LHSA4L
Mi Item #08943004
MFR #LHSA4L
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08943004
MFR #LHSA4L

Mfr description
LHSA4L LHSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Head Diameter
    14 mm
  • Maximum Outside Diameter
    14 mm
  • Overall Height
    25 mm
  • Thread Size
    M4x0.7
  • Weight
    0.02 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    LHSA
  • Thread Direction
    Left Hand
  • Thread Type
    M4
  • UPC_NO
    4549557036163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)