Motion
LM13UU
Round Shaft Bushing - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, 266/306 N Load Capacity, Sealed
Mi Item #08943007
MFR #LM13UU
Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, 266/306 N Load Capacity, Sealed
Mi Item #08943007
MFR #LM13UU

Mfr description
LM13UU METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.86/each

Specifications

Dimensions

  • Outside Diameter
    23 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    13 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    266/306 N
  • Load Capacity
    266/306 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066115
  • Series
    LM
  • Static Load Capacity
    506/716 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)