Motion
LM16UU
Round Shaft Bushing - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 426/489 N Load Capacity, Sealed
MI ITEM #08943008
MFR #LM16UU
Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 426/489 N Load Capacity, Sealed
MI ITEM #08943008
MFR #LM16UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.79/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    426/489 N
  • Load Capacity
    426/489 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066122
  • Series
    LM
  • Static Load Capacity
    766/1080 N

Overview

Mfr description
LM16UU METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought