Motion
LM20UU
Round Shaft Bushing - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 562/668 N Load Capacity, Sealed
MI ITEM #08943009
MFR #LM20UU
Price$89.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 562/668 N Load Capacity, Sealed
MI ITEM #08943009
MFR #LM20UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.55/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    42 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    562/668 N
  • Load Capacity
    562/668 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066139
  • Series
    LM
  • Static Load Capacity
    1010/1470 N

Overview

Mfr description
LM20UU METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought