Motion
LM25UU
Round Shaft Bushing - LM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 920/974 N Load Capacity, Sealed
Mi Item #08943010
MFR #LM25UU
Price$139.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 920/974 N Load Capacity, Sealed
Mi Item #08943010
MFR #LM25UU

Mfr description
LM25UU METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.51/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    59 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    920/974 N
  • Load Capacity
    920/974 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066146
  • Series
    LM
  • Static Load Capacity
    1780/2280 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)